






€213.51/ pieceexcl. VAT
€258.35incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROSTA |
Series | ABI-HD |
Type | ABI-HD 15 |
Series | ABI-HD |
Type | ABI-HD 15 |
Material | Stainless Steel |
Application | Oscillating Mounting, screening and conveying |
Suitable for | Elastic suspensions for screening and conveying |
Size | 15 mm |
Width | 50 mm |
Height | 132 mm |
Length | 40 mm |
Finish | Blue Paint |