ROSTA

ROSTA Mounting bracket BR 27

  • ERIKS:23319298
Image 1
Image 2
Image 1
Image 2
Square mounting bracket
For DR rubber suspension units
Blue paint-finished
Bracket rubber suspension unit Rosta BR
Rosta modules should be connected on machine parts/structures by means of the standardized clamps and brackets
Relevant welded connections would affect (overheat) the rubber inserts and damage the entire suspension device!
The Rosta BR clamp is supplied separately without bolts
The BR clamp is standardized to fit exactly for the fixation and positioning of the Rosta rubber suspension units type DR-S, DR-C and DK-A by frictional force created by the bolted double clamp
For longer units two or more clamps are recommended
All clamps are paint-finished
Dimensions:
D: 45 mm
G: 80 mm
H: 105 mm
K: 35 mm
M: 3 mm
Weight: 0.14kg
Save to list

€13.37/ pieceexcl. VAT

€16.18incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ROSTA
Type
BR
Type
BR