




€65.01/ pieceexcl. VAT
€78.66incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROSTA |
Series | N |
Type | N 120 |
Series | N |
Type | N 120 |
Material | Steel (Housing & Core), Natural Rubber (Inserts) |
Application | Shock and vibration absorbing |
Suitable for | Tensile, pressure and shear load |
Size | 120 mm |
Diameter | 120 mm |
Width | 195 mm |
Height | 194 mm |
Length | 194 mm |
Finish | Blue Paint |