ROSEMOUNT

ROSEMOUNT Vibrating forkswitch fig. 8382 series 2120D1BH1I1 stainless steel forklength 44mm 24V DC 1"BSPP

  • ERIKS:12725892
Image 1
Image 2
Image 1
Image 2
Save to list

€703.50/ pieceexcl. VAT

€851.24incl. VAT

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ROSEMOUNT
Series
2120
Type
8382
Model
Vibrating forkswitch
Process connection
External thread
Size process connection
1" BSPP(G)
Vork length
44 mm
Sensor material
Stainless steel 316L
Sensor quality class
1.4401 / 1.4404
Material switch housing
Polyamide, glass-fibre reinforced
Supply voltage
24V DC
Electrical connection
Cable screw gland M20 x 1,5
Time delay
0,3 / 1 / 3 / 10 / 30 Seconds dry-to-wet or wet-to-dry s
Type of output
IS 8 / 16 mA
Max. operating pressure
100 bar
Medium temperature
from -40 to 150 °C
Ambient temperature
from -40 to 80 °C
Min. specific density of liquid
600 kg/m³
Max. viscosity
10000 mm²/s
Level of protection (IP value)
IP66/IP67
Explosion-proof
Ex ia
Ex-class
II 1GD Ex ia IIC T5...T2 Ga
ATEX Zone
Zone 0 / 1 / 2
Approvals
ATEX IECEx