ROSEMOUNT

ROSEMOUNT Vibrating forkswitch fig. 8382 series 2120D0AT1NA stainless steel forklength 44 mm 20 - 264V AC 3/4" BSPT

  • ERIKS:12725874
Image 1
Image 2
Image 1
Image 2
Save to list

€598.00/ pieceexcl. VAT

€723.58incl. VAT

Estimated delivery date - 08/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ROSEMOUNT
Series
2120
Type
8382
Model
Vibrating forkswitch
Process connection
External thread
Size process connection
3/4" BSPT(R)
Vork length
44 mm
Sensor material
Stainless steel 316L
Sensor quality class
1.4401 / 1.4404
Material switch housing
Polyamide, glass-fibre reinforced
Supply voltage
20 - 264V AC / 20 - 60V DC
Switching power
264V AC / 20 - 500 mA - 60V DC / 20 - 500 mA
Electrical connection
Cable screw gland M20 x 1,5
Time delay
0,3 / 1 / 3 / 10 / 30 Seconds dry-to-wet or wet-to-dry s
Type of output
Direct load
Max. operating pressure
100 bar
Medium temperature
from -40 to 150 °C
Ambient temperature
from -40 to 80 °C
Min. specific density of liquid
600 kg/m³
Max. viscosity
10000 mm²/s
Level of protection (IP value)
IP66/IP67