




€701.00/ pieceexcl. VAT
€848.21incl. VAT
Estimated delivery date - 08/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROSEMOUNT |
Series | 2120 |
Type | 8382 |
Model | Vibrating forkswitch |
Process connection | External thread |
Size process connection | 3/4" BSPT(R) |
Vork length | 44 mm |
Sensor material | Stainless steel 316L |
Sensor quality class | 1.4401 / 1.4404 |
Material switch housing | Polyamide, glass-fibre reinforced |
Supply voltage | 8V DC |
Electrical connection | Cable screw gland M20 x 1,5 |
Time delay | 0,3 / 1 / 3 / 10 / 30 Seconds dry-to-wet or wet-to-dry s |
Type of output | IS NAMUR (EN 50227) |
Max. operating pressure | 100 bar |
Medium temperature | from -40 to 150 °C |
Ambient temperature | from -40 to 80 °C |
Min. specific density of liquid | 600 kg/m³ |
Max. viscosity | 10000 mm²/s |
Level of protection (IP value) | IP66/IP67 |
Explosion-proof | Ex ia |
Ex-class | II 1GD Ex ia IIC T5...T2 Ga |
ATEX Zone | Zone 0 / 1 / 2 |
Approvals | ATEX IECEx |