ROSEMOUNT

ROSEMOUNT Vibrating forkswitch fig. 8381 series 211011BNA stainless steel forklength 60 mm 18 - 60V DC 1" BSPP

  • ERIKS:12467259
Image 1
Image 2
Image 1
Image 2
Save to list

€213.50/ pieceexcl. VAT

€258.33incl. VAT

11 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ROSEMOUNT
Series
2110
Type
8381
Model
Vibrating forkswitch
Process connection
External thread
Size process connection
1" BSPP(G)
Vork length
60 mm
Sensor material
Stainless steel 316L
Sensor quality class
1.4404
Material switch housing
Stainless steel 304
Supply voltage
18 - 60V DC
Switching power
60V DC / 500 mA
Electrical connection
Plug EN 175301-803 type A
Time delay
1 Second dry-to-wet or wet-to-dry s
Type of output
PNP Transistor
Max. operating pressure
100 bar
Medium temperature
from -40 to 150 °C
Ambient temperature
from -40 to 80 °C
Min. specific density of liquid
600 kg/m³
Max. viscosity
10000 mm²/s
Level of protection (IP value)
IP66/IP67