




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROSEMOUNT |
Series | 2110 |
Type | 8381 |
Model | Vibrating forkswitch |
Process connection | External thread |
Size process connection | 3/4" BSPT(R) |
Vork length | 50 mm |
Sensor material | Stainless steel 316L |
Sensor quality class | 1.4404 |
Material switch housing | Stainless steel 304 |
Supply voltage | 21 - 264V AC/DC |
Switching power | 264V AC / 20 - 500 mA - 60V DC / 20 - 500 mA |
Electrical connection | Plug EN 175301-803 type A |
Time delay | 1 Second dry-to-wet or wet-to-dry s |
Type of output | Direct load |
Max. operating pressure | 100 bar |
Medium temperature | from -40 to 150 °C |
Ambient temperature | from -40 to 80 °C |
Min. specific density of liquid | 600 kg/m³ |
Max. viscosity | 10000 mm²/s |
Level of protection (IP value) | IP66/IP67 |