

€2,937.00/ pieceexcl. VAT
€3,553.77incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROSEMOUNT |
Series | 2051T |
Measuring range | from -1 to 2.1 |
Pressure unit | bar |
Accuracy class | 0.065 % |
Output signal | 4 - 20 mA HART |
Connection | Binnendraad |
Size process connection | 1/4" NPT |
Measuring element | Capacitive |
Type of diaphragm | Inner lying |
With display | No |
Supply voltage | 10.5 - 42.4V DC |
Electrical connection | Cable entry M20 x 1.5 |
Housing material | Stainless steel CF8M |
Process connection material | Stainless steel 316L |
Material sensor | Stainless steel 316L |
Max. pressure | 51 bar |
Level of protection (IP value) | IP66/IP68 |
Explosion-proof | Yes |
Ex-class | II 1/2G Ex db IIC Ga/Gb T6/T5/T4 - II 1G Ex ia IIC T4 Ga |
Approvals | ATEX IECEx |
Medium temperature | From -40 to [120 °C - T4] [80 °C - T5] [70 °C - T6] °C |
Ambient temperature | From -40 to [80 °C - T4/T5] [70 °C - T6] °C |