ROSEMOUNT

ROSEMOUNT Pressure transmitter Series: 2051T aluminium Measuring range -1 - 2,1 bar Exi Exd Process connection Stainless steel 1/2" NPT

  • ERIKS:13561062
Image 1
Save to list

€2,257.00/ pieceexcl. VAT

€2,730.97incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ROSEMOUNT
Series
2051T
Measuring range
from -1 to 2.1
Pressure unit
bar
Accuracy class
0.065 %
Output signal
4 - 20 mA HART
Connection
Binnendraad
Size process connection
1/4" NPT
Measuring element
Capacitive
Type of diaphragm
Inner lying
With display
No
Supply voltage
10.5 - 42.4V DC
Electrical connection
Cable entry M20 x 1.5
Housing material
Aluminium
Process connection material
Stainless steel 316L
Material sensor
Stainless steel 316L
Max. pressure
51 bar
Level of protection (IP value)
IP66/IP68
Explosion-proof
Yes
Ex-class
II 1/2G Ex db IIC Ga/Gb T6/T5/T4 - II 1G Ex ia IIC T4 Ga
Approvals
ATEX IECEx
Medium temperature
From -40 to [120 °C - T4] [80 °C - T5] [70 °C - T6] °C
Ambient temperature
From -40 to [80 °C - T4/T5] [70 °C - T6] °C