

€13.52/ pieceexcl. VAT
€16.36incl. VAT
Estimated delivery date - 15/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROLLWAY |
Series | 512 |
Inner Diameter | 25 mm |
Outer Diameter | 47 mm |
Height | 15 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 27.8 kN |
Static load rating | 50.5 kN |