

€12.08/ pieceexcl. VAT
€14.62incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROLLWAY |
Series | 512 |
Inner Diameter | 20 mm |
Outer Diameter | 40 mm |
Height | 14 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 22.2 kN |
Static load rating | 37.5 kN |