ROLLWAY

ROLLWAY Thrust ball bearing Single direction 51120

  • ERIKS:12516945
Image 1
Overview

This single direction thrust ball bearing is designed for axial load support in one direction. Separable components enable straightforward mounting dismounting and maintenance. The ground bore of the shaft washer allows for an interference fit reducing movement during operation. Sheet metal cage construction enhances stability and durability in demanding industrial settings.

Features
  • Accommodates axial loads in one direction for reliable thrust load management
  • Separable design enables efficient installation and simplified maintenance procedures
  • Ground bore shaft washer ensures secure interference fit to minimise shaft movement
  • Sheet metal cage provides structural strength for consistent bearing performance
  • Interchangeable components reduce downtime and streamline parts replacement
Application & Usage
  • Used with vertical shaft assemblies requiring single direction axial load support
  • Ideal for machinery with frequent disassembly and maintenance intervals
  • Compatible with industrial pumps and compressors handling axial forces
Save to list

€63.27/ pieceexcl. VAT

€76.56incl. VAT

Estimated delivery date - 15/04/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ROLLWAY
Series
511
Inner Diameter
100 mm
Outer Diameter
135 mm
Height
25 mm
Variant
Single direction
Spherical housing washer
No
with seat washer
No
Cage material
Steel
Dynamic load rating
85 kN
Static load rating
268 kN
Limiting speed
3200 rpm
Reference speed
2400 rpm