

€9.36/ pieceexcl. VAT
€11.33incl. VAT
Estimated delivery date - 15/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROLLWAY |
Series | 511 |
Inner Diameter | 20 mm |
Outer Diameter | 35 mm |
Height | 10 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 14.2 kN |
Static load rating | 24.5 kN |