ROLLWAY

ROLLWAY Single row deep groove ball bearing Steel Open 6307

  • ERIKS:12516794
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview This deep groove ball bearing offers radial contact and a pressed steel cage, ideal for general applications requiring open design and moderate load conditions.Features
  • Oil and grease lubrication options offer versatility in different environments
  • Open design ensures ease of maintenance and accessibility
  • Pressed steel cage provides robust support and reliable performance
Application & Usage
  • Compatible with applications needing reliable performance across temperatures
  • Ideal for systems with moderate load requirements and open design
  • Used with industrial machinery requiring radial contact bearings
Save to list

€15.42/ pieceexcl. VAT

€18.66incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ROLLWAY
Series
630
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
35 mm
Outer Diameter
80 mm
Width
21 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
35.2 kN
Static load rating
19.3 kN
Reference speed
19000 rpm
Fatigue load limit
0.815 kN
Limiting speed
14000 rpm
Weight
0.45 kg
Weight
0.98 lb
da_min
44 mm
da_max
72 mm
B
21 mm
b
21 mm
D
80 mm
d
35 mm
D1
49.56 mm
d1
49.56 mm
D2
69.2 mm
d2
69.2 mm
Da_min
44 mm
Da_max
72 mm
r1,2
1.5 mm
ra
1.5 mm