






€11.69/ pieceexcl. VAT
€14.14incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROLLWAY |
Series | 160 |
Type | 16007 |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 62 mm |
Width | 9 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 12.2 kN |
Static load rating | 8.85 kN |
Fatigue load limit | 0.402 kN |
Weight | 0.111 kg |