






€8.86/ pieceexcl. VAT
€10.72incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 15/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROLLWAY |
Series | 618 |
Type | 6800 |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 19 mm |
Width | 5 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 1.83 kN |
Static load rating | 0.925 kN |
Fatigue load limit | 0.042 kN |
Weight | 0.005 kg |