

€786.61/ pieceexcl. VAT
€951.80incl. VAT
Estimated delivery date - 15/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROLLWAY |
Series | 231 |
Inner Diameter | 150 mm |
Outer Diameter | 250 mm |
Width | 80 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |