

€120.99/ pieceexcl. VAT
€146.40incl. VAT
Estimated delivery date - 15/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROLLWAY |
Series | 223 |
Inner Diameter | 50 mm |
Outer Diameter | 110 mm |
Width | 40 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 238 kN |
Dynamic load rating | 220 kN |
Fatigue load limit | 29 kN |
Weight | 1.88 kg |