ROLLWAY

ROLLWAY Double-row spherical roller bearing Cylindrical bore 22226 CA W33

  • ERIKS:12517357
Image 1
Save to list

€526.08/ pieceexcl. VAT

€636.56incl. VAT

Estimated delivery date - 15/04/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ROLLWAY
Series
222
Inner Diameter
130 mm
Outer Diameter
230 mm
Width
64 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2