

€271.35/ pieceexcl. VAT
€328.33incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROLLWAY |
Series | 222 |
Inner Diameter | 100 mm |
Outer Diameter | 180 mm |
Width | 46 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 508 kN |
Dynamic load rating | 399 kN |
Fatigue load limit | 56 kN |
Weight | 5.11 kg |