ROLLWAY

ROLLWAY Double-row self-aligning ball bearing Tapered bore Open 1307 K

  • ERIKS:12518510
Image 1
Save to list

€34.03/ pieceexcl. VAT

€41.18incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ROLLWAY
Series
13
Inner Diameter
35 mm
Outer Diameter
80 mm
Width
21 mm
Bore
Tapered bore
Sealing
Open
Internal clearance
CN (normal)
Running accuracy
Standard
Dynamic load rating
25.1 kN
Static load rating
7.95 kN