ROLLWAY

ROLLWAY Double row full complement cylindrical roller bearing NNCF 5006 CV

  • ERIKS:12515021
Image 1
Save to list

€122.26/ pieceexcl. VAT

€147.93incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ROLLWAY
Series
NNCF
Cage material
No cage
Inner Diameter
30 mm
Outer Diameter
55 mm
Width
34 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
70 kN
Static load rating
86 kN
Fatigue load limit
10.49 kN
Weight
0.35 kg
Number of rows
Double row