
€635.18/ pieceexcl. VAT
€768.57incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROLLWAY |
Series | NNCL |
Cage material | No cage |
Inner Diameter | 150 mm |
Outer Diameter | 190 mm |
Width | 40 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 237 kN |
Static load rating | 550 kN |
Fatigue load limit | 57.2 kN |
Weight | 2.8 kg |
Number of rows | Double row |