ROCKLIGHT

ROCKLIGHT Sheet W3000 grey 2400x2100x10 mm

  • ERIKS:11403217
Image 1
Save to list

€259.75/ pieceexcl. VAT

€314.30incl. VAT

37.964 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ROCKLIGHT
Colour
Grey
Thickness
10 mm
Length
2400 mm
Width
2100 mm
Lining material
Not applicable
Material
PP
Antistatic
No
Group
Industrial Plastics
Tradename
Rocklight
Manufacturing method
Extruded