

€150.85/ pieceexcl. VAT
€182.53incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROCKLIGHT |
Colour | Grey |
Thickness | 3 mm |
Length | 2400 mm |
Width | 2100 mm |
Lining material | Not applicable |
Material | PP |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Rocklight |
Manufacturing method | Extruded |