RIEGLER

RIEGLER PVC braided hose atec 81, transparent 6x3.0mm 10m

  • ERIKS:14593723
  • Manufacturer:4003991987691
Image 1
PVC braided hose, transparent

Design: 3-level construction with core made of soft PVC, pressure-retainer made of polyester and cover made of soft PVC. For use with standard couplings and connectors. Temperature range from -20 °C to +65 °C.

Application: Suitable for compressed air, water and liquids according to EU Food Regulation No. 10/2011/EU (simulants A, B, C).

Save to list

€12.54/ rollexcl. VAT

€15.17incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RIEGLER