RIDGID

RIDGID Threading Machine Model 1224 115V - 1/4-4"

  • ERIKS:11805891
  • Manufacturer:095691261120
Image 1
The Model 1224 threads a wide range of pipe including black, galvanized and plastic-coated pipe, together with stainless steel, IMC and heavy-wall conduit, as well as rod up to 30 Rockwell C
An induction motor helps minimize noise
A special capacitor-start / capacitor-run motor allows the 1224 to thread a full range of material where voltage drop is experienced
1/4"-2" Universal Die Head; 2 1/2"-4" receding die head allows cutting of tapered or straight NPT/NPSM or BSPT/BSPP threads
Constant and proper lubrication of dies and workpiece with through-head oiling
Specifications:
Nominal Pipe Capacity 1/4"-2" (6mm-100mm) @ 36 RPM, 2-1/2"-4" (65mm-100mm) @ 12 RPM, 4"-6" (100mm-150mm) with 161 Geared Threader
Bolt Capacity: 1/4"-2" (6mm-50mm)
Motor Control: Reverse/off/forward, heavy-duty rotary-type and integral foot switch
Gear Box: Two-speed gear box with a 3:1 ratio
Chuck: Hammer-type with replaceable rocker-action jaw inserts
Rear Centering Device: Cam action
Oiling Pump: Self-priming, gerotor-type, automatic-reversing, constant-flow
Oiling: Through die head
Standard Equipment
26137 - 911 1/4" - 2" BSPT 1224 Die Head, Self-Opening, RH
26147 - 913 1/4" - 2" BSPT 1224 Die Head, Quick-Opening, LH
33642 - 1224 H.S. Dies BSPT
66665 - 1/2" - 3/4'' universal alloy set
66670 - 1-2'' universal alloy set
26212 - 1/4"-4" Wheel-Type Cutter
26217 - 1/4"-4" Blade-Type Reamer
33125 - Wheel, Cutter F229 3 & 4 HD
46030 - 3/16" Hex Key
46040 - Key, Hex 7/32
46190 - Hex Key, 1/4"
83975 - Wrench, 3/4 COMB
11931 - Thread Cutting Oil
Save to list

€14,384.20/ pieceexcl. VAT

€17,404.88incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RIDGID