RIDGID

RIDGID Mounting bracket TBM-36 for B-500

  • ERIKS:13211408
  • Manufacturer:095691550231
Image 1
The B-500 Transportable Pipe Beveller produces high quality bevels in 45 seconds* without flames or sparks. The compact design quickly mounts to pipe 4” and up with a maximum wall thickness of 1/2”, and creates consistent bevels in a single pass.

Speed
  • Set-up and bevel 10" diameter schedule 40 pipe in 45 seconds!
  • Pipe is cool to touch immediately following bevelling.
Consistency
  • Accurate bevel angle around diameter of the pipe allows for optimal number of cover passes.
  • Adjustable land width from 0" to 3/16" to fit welders’ requirements.
  • Produces a machined finish due to 6 replaceable cutter inserts working simultaneously.
Simplicity
  • Fast to set-up and operate.
  • Patent-pending clamp system firmly secures tool to the pipe.
  • Speed monitoring with led indicators for optimal cutter performance.
  • Spark free operation
Save to list

€253.74/ pieceexcl. VAT

€307.03incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RIDGID