RIDGID

RIDGID Holesaw Bimetal 79x38mm

  • ERIKS:11806687
  • Manufacturer:095691529251
Image 1
Save to list

€24.87/ pieceexcl. VAT

€30.09incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RIDGID
Diameter
79 mm
Number of teeth per inch
3/5
Cutting depth
38 mm
Material
Bimetal