RIDGID

RIDGID Holesaw bimetal 76x38mm

  • ERIKS:11806686
  • Manufacturer:095691529206
Image 1
Save to list

€24.82/ pieceexcl. VAT

€30.03incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RIDGID
Diameter
76 mm
Number of teeth per inch
3/5
Cutting depth
38 mm
Material
Bimetal