

€23.96/ pieceexcl. VAT
€28.99incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RIDGID |
Diameter | 64 mm |
Number of teeth per inch | 3/5 |
Cutting depth | 38 mm |
Material | Bimetal |
€21.62/ pieceexcl. VAT
€26.16incl. VAT
37 In stock - Estimated delivery date 09/11/2026