

€22.28/ pieceexcl. VAT
€26.96incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RIDGID |
Diameter | 54 mm |
Number of teeth per inch | 3/5 |
Cutting depth | 38 mm |
Material | Bimetal |
€19.60/ pieceexcl. VAT
€23.72incl. VAT
38 In stock - Estimated delivery date 09/11/2026