RIDGID

RIDGID Holesaw bimetal 35x38mm

  • ERIKS:11806661
  • Manufacturer:095691528209
Image 1
Save to list

€14.76/ pieceexcl. VAT

€17.86incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RIDGID
Diameter
35 mm
Number of teeth per inch
3/5
Cutting depth
38 mm
Material
Bimetal