RIDGID

RIDGID Holesaw bimetal 32x38mm

  • ERIKS:11806656
  • Manufacturer:095691528100
Image 1
Save to list

€13.82/ pieceexcl. VAT

€16.72incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RIDGID
Diameter
32 mm
Number of teeth per inch
3/5
Cutting depth
38 mm
Material
Bimetal