RIDGID

RIDGID Holesaw Bimetal 102x38mm

  • ERIKS:11806695
  • Manufacturer:095691529602
Image 1
Save to list

€40.39/ pieceexcl. VAT

€48.87incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RIDGID
Diameter
102 mm
Number of teeth per inch
3/5
Cutting depth
38 mm
Material
Bimetal