RIDGID

RIDGID 56682 cj99 hoge Pijpsteun /transport

  • ERIKS:11806738
  • Manufacturer:095691566829
Image 1
Save to list

€220.35/ pieceexcl. VAT

€266.62incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RIDGID
Load-bearing capacity
454 kg
Min. height
760 mm
Max. total height
1170 mm
Weight
8.6 kg
Capacity
300mm / 12"