RIDGID

RIDGID 56672 rj99 hoge Pijpsteun+rolkop

  • ERIKS:11806737
  • Manufacturer:095691566720
Image 1
Save to list

€215.74/ pieceexcl. VAT

€261.05incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RIDGID
Load-bearing capacity
454 kg
Min. height
810 mm
Max. total height
1420 mm
Weight
12.3 kg
Capacity
300mm / 12"