RIDGID

RIDGID 56657 vj98 lage Pijpsteun+v-kop

  • ERIKS:11806735
  • Manufacturer:095691566577
Image 1
Save to list

€182.25/ pieceexcl. VAT

€220.52incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RIDGID
Load-bearing capacity
1134 kg
Min. height
510 mm
Max. total height
960 mm
Weight
9.5 kg
Capacity
300mm / 12"