RIDGID

RIDGID 31395 10 Pijptang-rapwrench

  • ERIKS:11806045
  • Manufacturer:095691313959
Image 1
Save to list

€55.33/ pieceexcl. VAT

€66.95incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RIDGID
Chucking range
40 mm
Weight
900 g
Material
Cast steel