

€76.65/ pieceexcl. VAT
€92.75incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RIDGID |
Chucking range | 60 mm |
Suitable for maximum pipe diameter | 18" |
Length | 450 mm |
Weight | 2600 g |
Material | Cast steel |