

€53.40/ pieceexcl. VAT
€64.61incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RIDGID |
Chucking range | 50 mm |
Suitable for maximum pipe diameter | 12" |
Length | 300 mm |
Weight | 1200 g |
Material | Cast steel |