

€45.09/ pieceexcl. VAT
€54.56incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RIDGID |
Chucking range | 40 mm |
Suitable for maximum pipe diameter | 10" |
Length | 250 mm |
Weight | 800 g |
Material | Cast steel |