

€42.15/ pieceexcl. VAT
€51.00incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RIDGID |
Chucking range | 25 mm |
Suitable for maximum pipe diameter | 8" |
Length | 200 mm |
Weight | 300 g |
Material | Cast steel |