

€34.25/ pieceexcl. VAT
€41.44incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RIDGID |
Chucking range | 20 mm |
Suitable for maximum pipe diameter | 6" |
Length | 150 mm |
Weight | 200 g |
Material | Cast steel |