

€256.65/ pieceexcl. VAT
€310.55incl. VAT
1 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RIDGID |
Chucking range | 125 mm |
Suitable for maximum pipe diameter | 36" |
Length | 900 mm |
Weight | 8700 g |
Material | Cast steel |