

€121.49/ pieceexcl. VAT
€147.00incl. VAT
12 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RIDGID |
Chucking range | 80 mm |
Suitable for maximum pipe diameter | 24" |
Length | 600 mm |
Weight | 4400 g |
Material | Cast steel |