

€78.49/ pieceexcl. VAT
€94.97incl. VAT
8 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RIDGID |
Chucking range | 65 mm |
Suitable for maximum pipe diameter | 18" |
Length | 450 mm |
Weight | 2600 g |
Material | Cast steel |