

€60.43/ pieceexcl. VAT
€73.12incl. VAT
13 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RIDGID |
Chucking range | 50 mm |
Suitable for maximum pipe diameter | 14" |
Length | 350 mm |
Weight | 1600 g |
Material | Cast steel |