

€47.02/ pieceexcl. VAT
€56.89incl. VAT
60 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RIDGID |
Chucking range | 40 mm |
Suitable for maximum pipe diameter | 10" |
Length | 250 mm |
Weight | 800 g |
Material | Cast steel |